Motion
SEH-4836
Steel Truck Dockplate - 7300 lb Capacity, 48 in Usable Width, 5 in Height Differential, 1/2 in Plate Thickness
MI ITEM #05652555
MFR #SEH-4836
List Price$1,302.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Truck Dockplate - 7300 lb Capacity, 48 in Usable Width, 5 in Height Differential, 1/2 in Plate Thickness
MI ITEM #05652555
MFR #SEH-4836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,302.42/each for your price

Overview

Mfr description
SEH-4836 STEEL TRUCK DOCKPLATE 7300 LB
  • Manufactured from high-strength steel treadplate for maximum durability
  • Heavy-duty steel curbs are welded in place for maximum strength
  • OSHA compliant locking legs secure dockplate when in use
  • Beveled entry and exit edges provide a smooth transition

Specifications

  • Uniform Capacity
    7300 lb
  • Usable Width
    48 in
  • Usable Length
    36 in
  • Height Differential
    5 in
  • Plate Thickness
    1/2 in
  • Leg Distance From Edge
    10 in
  • Additional Details
    The Steel Truck Dockplate is constructed of high strength INX-55 (55,000 psi) steel. Safety locking legs prevent slippage between truck and dock. Safety tread plate helps provide positive traction. Beveled edges for smooth entry and exit. Chain pickup comes standard. Designed with an 11° bend located 9" from the beveled edge. The legs are 12" from the beveled edge. Manufactured in compliance with OSHA. When using three wheeled fork trucks, select capacity +20% due to concentrated load center of board.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought