Motion
SEH-4848
Steel Truck Dockplate - 5500 lb Capacity, 48 in Usable Width, 7 in Height Differential, 1/2 in Plate Thickness
Mi Item #05652556
MFR #SEH-4848
Price$1,660.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Truck Dockplate - 5500 lb Capacity, 48 in Usable Width, 7 in Height Differential, 1/2 in Plate Thickness
Mi Item #05652556
MFR #SEH-4848

Mfr description
SEH-4848 STEEL TRUCK DOCKPLATE 5500 LB
  • Manufactured from high-strength steel treadplate for maximum durability
  • Heavy-duty steel curbs are welded in place for maximum strength
  • OSHA compliant locking legs secure dockplate when in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,660.92/each

Specifications

Dimensions

  • Height Differential
    7 in
  • Plate Thickness
    1/2 in
  • Usable Length
    48 in
  • Usable Width
    48 in

Details

  • Additional Details
    The Steel Truck Dockplate is constructed of high strength INX-55 (55,000 psi) steel. Safety locking legs prevent slippage between truck and dock. Safety tread plate helps provide positive traction. Beveled edges for smooth entry and exit. Chain pickup comes standard. Designed with an 11° bend located 9" from the beveled edge. The legs are 12" from the beveled edge. Manufactured in compliance with OSHA. When using three wheeled fork trucks, select capacity +20% due to concentrated load center of board.
  • Leg Distance From Edge
    10 in
  • Uniform Capacity
    5500 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)