Motion
SJ-35-EF
Lift Jack - 5000 (Lifting) lb, 50000 (Static) lb Capacity, 41 in Low Height, 57-1/2 in Raised
Mi Item #05652571
MFR #SJ-35-EF
Price$346.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift Jack - 5000 (Lifting) lb, 50000 (Static) lb Capacity, 41 in Low Height, 57-1/2 in Raised
Mi Item #05652571
MFR #SJ-35-EF

Mfr description
SJ-35-EF ECONOMY STABILIZING JACK 5K
  • Used to prevent up-ending of semi-trailers when they are not connected to a tractor during loading and unloading operations
  • Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface
  • High strength steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.44/each

Specifications

Dimensions

  • Lowered Height
    41 in
  • Overall Length
    18-1/4 in
  • Raised Height
    57-1/2 in
  • Travel
    16-1/2 in
  • Weight
    100.04 lbs

Details

  • Capacity
    5000 lbs
  • Color
    Yellow
  • Hand Grip Material
    Vinyl
  • Handle Material
    Steel
  • Static Load Capacity
    50000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)