1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
SP-TOP
Lift Jack - 100000 (Static) lb, 40000 (Lifting) lb Capacity, 39-1/2 in Low Height, 51 in Raised
MI ITEM #
05652578
MFR #
SP-TOP
Price
$466.03
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
VESTIL MANUFACTURING CO SP-TOP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
SP-TOP
Lift Jack - 100000 (Static) lb, 40000 (Lifting) lb Capacity, 39-1/2 in Low Height, 51 in Raised
MI ITEM #
05652578
MFR #
SP-TOP
Mfr description
SP-TOP STABILIZING SPIN TOP JACK 40,000
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$466
.03
/each
Add to Cart
Specifications
Dimensions
Lowered Height
39-1/2 in
Overall Length
26-1/2 in
Raised Height
51 in
Travel
11-1/2 in
Weight
105.37 lbs
Details
Capacity
40000 lbs
Color
Yellow
Hand Grip Material
Vinyl
Static Load Capacity
100000 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items