Motion
SP-TOP-BEAM
Lift Jack - 100000 (Static) lb, 40000 (Lifting) lb Capacity, 40 in Low Height, 51 in Raised
Mi Item #05652580
MFR #SP-TOP-BEAM
Price$710.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift Jack - 100000 (Static) lb, 40000 (Lifting) lb Capacity, 40 in Low Height, 51 in Raised
Mi Item #05652580
MFR #SP-TOP-BEAM

Mfr description
SP-TOP-BEAM STABILIZING SPIN TOP BEAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$710.05/each

Specifications

Dimensions

  • Lowered Height
    40 in
  • Overall Length
    25-15/16 in
  • Raised Height
    51 in
  • Travel
    11-1/2 in
  • Weight
    152.86 lbs

Details

  • Capacity
    40000 lbs
  • Hand Grip Material
    Vinyl
  • Static Load Capacity
    100000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)