Motion
STRAP-16-RE
Tie Down Strap - 1200 lb Work Load Limit, 16 ft Length, E-Clip On Fitting End
MI ITEM #05652587
MFR #STRAP-16-RE
Your Price$43.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Down Strap - 1200 lb Work Load Limit, 16 ft Length, E-Clip On Fitting End
MI ITEM #05652587
MFR #STRAP-16-RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.59/each(List $50.12)

Overview

Mfr description
STRAP-16-RE RATCHETING CARGO STRAP WITH

Specifications

  • End Fitting Type
    E-Clip
  • Strap Width
    2 in
  • Overall Length
    16 ft
  • Working Load Limit
    1200 lb
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Ratchet
  • UPC_NO
    691215037815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text