Motion
STRAP-27-FH
Tie Down Strap - 3335 lb Work Load Limit, 27 ft Length, Flat Hook On Fitting End
Mi Item #05652588
MFR #STRAP-27-FH
Price$70.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Down Strap - 3335 lb Work Load Limit, 27 ft Length, Flat Hook On Fitting End
Mi Item #05652588
MFR #STRAP-27-FH

Mfr description
STRAP-27-FH RATCHETING STRAP WITH FLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.63/each

Specifications

Dimensions

  • Overall Length
    27 ft
  • Sling Length
    27 ft
  • Strap Width
    2 in
  • Working Load Limit
    3335 lb

Details

  • End Fitting Type
    Flat Hook
  • Material
    Polyester
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Ratchet
  • UPC_NO
    691215037822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)