Motion
SWC-22
Automotive Wheel Chock - Steel Material, 6 in Wide, 8-1/2 in High
MI ITEM #05652592
MFR #SWC-22
Price$84.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Steel Material, 6 in Wide, 8-1/2 in High
MI ITEM #05652592
MFR #SWC-22

Mfr description
SWC-22 STEEL WHEEL CHOCK 17 X 6 X
  • Bright orange for greater visibility
  • Incoming and outgoing drivers can easily see chock for added safety
  • Tread on chock face provides better grip and reduces slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.16/each

Specifications

Dimensions

  • Height
    8-1/2 in
  • Width
    6 in

Details

  • Material
    Steel
  • UPC_NO
    691215038164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)