Motion
TAS-10-7260
Aluminum Truck Dockboard - 10000 lb Capacity, 68-1/32 in Usable Width, 10 in Height Differential, 3/8 in Plate Thickness
MI ITEM #05652658
MFR #TAS-10-7260
List Price$2,736.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Truck Dockboard - 10000 lb Capacity, 68-1/32 in Usable Width, 10 in Height Differential, 3/8 in Plate Thickness
MI ITEM #05652658
MFR #TAS-10-7260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,736.22/each for your price

Overview

Mfr description
TAS-10-7260 ALUMINUM DOCK BOARD STEEL
  • High-strength aluminum treadplate material is durable yet lightweight
  • Zinc-plated locking legs are within OSHA compliance
  • Beveled entrance and exit edges allow for smoother transition
  • Heavy-duty steel curbs are painted yellow and bolted to deckplate for safer use

Specifications

  • Uniform Capacity
    10000 lb
  • Usable Width
    68-1/32 in
  • Usable Length
    60 in
  • Height Differential
    10 in
  • Plate Thickness
    3/8 in
  • Leg Distance From Edge
    12 in
  • Curb Height
    3-5/8 in
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Additional Details
    The Aluminum Truck Dockboard with Steel Safety Curbs is designed for portability and safety. The deck is made of tough high strength aluminum tread plate. The edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends. Steel legs are bolted on for increased durability. Canted locking legs for easier truck portability. Manufactured in compliance with OSHA. The capacity is based upon the heaviest type of equipment used plus the maximum load carried times the single axle rating of total load. Dynamic loading, driver tendencies, speed and frequency of use must be considered. When using three-wheeled fork trucks order dockboard with capacity at least four-times the lifting capacity of fork truck. The width of the dockboard should be at least fifteen (15) inches wider than the load or equipment passing between the curbs. If the load does not pass between curbs, but is elevated above, add fifteen (15) inches to overall width of equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought