Motion
TB-10
Trailer/Crane Bumper - 3 in W x 6 in H, 2-15/16 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
MI ITEM #05652680
MFR #TB-10
List Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trailer/Crane Bumper - 3 in W x 6 in H, 2-15/16 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
MI ITEM #05652680
MFR #TB-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.74/each for your price

Overview

Mfr description
TB-10 TRAILER CRANE BUMPER
  • Fiber reinforced prime rubber containing nylon and polyester resists abrasion, impact, wear and corrosion
  • Unique design protects docks from trailer damage
  • Bumper construction is impervious to weather damage
  • Pre-drilled mounting holes allow for quick and easy installation

Specifications

  • Additional Details
    The Trailer Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester to resist abrasion, impact, wear and corrosion. The bumper is impervious to weather damage and have pre-drilled, countersunk mounting holes for easy installation. The installation hardware is available separately.
  • Bumper Type
    Trailer/Crane Bumper
  • Rubber Height
    6 in
  • Rubber Width
    3 in
  • Rubber Projection
    2-15/16 in
  • Number Of Mounting Holes
    2
  • Mounting Hole Diameter
    1/2 in
  • Description Keyword
    3 in W x 6 in H
  • UPC_NO
    691215039598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text