Motion
TB-10-2
Trailer/Crane Bumper - 3 in W x 6 in H, 2-15/16 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
Mi Item #05652681
MFR #TB-10-2
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trailer/Crane Bumper - 3 in W x 6 in H, 2-15/16 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
Mi Item #05652681
MFR #TB-10-2

Mfr description
TB-10-2 TRAILER/CRANE BUMPER
  • Fiber reinforced prime rubber containing nylon and polyester resists abrasion, impact, wear and corrosion
  • Unique design protects docks from trailer damage
  • Bumper construction is impervious to weather damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • Mounting Hole Diameter
    1/2 in
  • Rubber Height
    6 in
  • Rubber Width
    3 in

Details

  • Additional Details
    The Trailer/Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester to resist abrasion, impact, wear and corrosion. The rectangular bumper is impervious to weather damage and have pre-drilled, countersunk mounting holes for easy installation. The installation hardware is available separately.
  • Bumper Type
    Trailer/Crane Bumper
  • Description Keyword
    3 in W x 6 in H
  • Number Of Mounting Holes
    2
  • Rubber Projection
    2-15/16 in
  • UPC_NO
    691215079259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)