Overview
Mfr description
TB-20-2 TRAILER/CRANE BUMPER
- Fiber reinforced prime rubber containing nylon and polyester resists abrasion, impact, wear and corrosion
- Unique design protects docks from trailer damage
- Bumper construction is impervious to weather damage
- Pre-drilled mounting holes allow for quick and easy installation
Specifications
- Additional DetailsThe Trailer/Crane Bumper is manufactured from fiber reinforced prime rubber containing nylon and polyester to resist abrasion, impact, wear and corrosion. The rectangular bumper is impervious to weather damage and have pre-drilled, countersunk mounting holes for easy installation. The installation hardware is available separately.
- Bumper TypeTrailer/Crane Bumper
- Rubber Height6 in
- Rubber Width3-1/2 in
- Rubber Projection3-1/2 in
- Number Of Mounting Holes2
- Mounting Hole Diameter1/2 in
- Description Keyword3-1/2 in W x 6 in H
- UPC_NO691215079266
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data