Motion
TS-15-6048
Steel Truck Dockboard - 15000 lb Capacity, 60 in Usable Width, 7 in (11°/19%) Height Differential, 3/8 in Plate Thickness
Mi Item #05652729
MFR #TS-15-6048
Price$2,693.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Truck Dockboard - 15000 lb Capacity, 60 in Usable Width, 7 in (11°/19%) Height Differential, 3/8 in Plate Thickness
Mi Item #05652729
MFR #TS-15-6048

Mfr description
TS-15-6048 STEEL TRUCK DOCKBOARD 15000
  • Manufactured from high-strength steel treadplate for maximum durability
  • Heavy-duty steel curbs are welded in place for maximum strength
  • Includes patented lever lift for easy fork truck positioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,693.77/each

Specifications

Dimensions

  • Height Differential
    7 in (11°/19%)
  • Plate Thickness
    3/8 in
  • Usable Length
    48 in
  • Usable Width
    60 in

Details

  • Additional Details
    The Steel Truck Dockboard is constructed of high strength (55,000 psi) steel for long life. Beveled edges on both ends permit smooth entry and exit. Deck is diamond plated for safe, efficient use. Welded safety curbs for maximum strength. Locking legs minimize ramp movement and are uneven to allow the dockboard to sit canted for easier floor pickup by fork trucks when not in use. Standard with leverlift for quick portability with fork truck. Bend is 11° and 9" from the edge and the legs are 12" from the edge. Manufactured in compliance with OSHA. Optional accessories: lifting chains, span locks, span pins/holes and removable pickup loops.
  • Leg Distance From Edge
    12 in
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Uniform Capacity
    15000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)