Overview
Mfr description
V-1136-4.5 LAMINATED DOCK BUMPER 36H X
- Manufactured with laminated sheets of rubber compressed between steel angles for strength and durability
- Designed for use on loading docks to protect trailers and dock area
- Bolt or weld bumper to the dock for quick and easy installation
- Made from recycled truck tires for long lasting use
Specifications
- Additional DetailsThe Laminated Dock Bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. The pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy by bolting or welding unit to the dock. Width is bolt hole center to bolt hole center. The installation hardware is available separately.
- Bumper TypeVertical Laminated Dock Bumper
- Rubber Height36 in
- Rubber Width7-3/16 in
- Rubber Projection4-1/2 in
- Number Of Mounting Holes8
- Mounting Hole Diameter7/8 in
- Description Keyword7-3/16 in W x 36 in H
- Tie Rod Diameter3/4 in
- UPC_NO691215044653
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data