Motion
YB-382-R
Lane Marking Tape - 3 in Width, 82 ft Length, 5 mm Thickness, Black, Yellow Color
Mi Item #05652872
MFR #YB-382-R
Price$36.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lane Marking Tape - 3 in Width, 82 ft Length, 5 mm Thickness, Black, Yellow Color
Mi Item #05652872
MFR #YB-382-R

Mfr description
YB-382-R YEL/BLACK STRIPED FLOOR TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.70/each

Specifications

Dimensions

  • Length
    82 ft
  • Thickness
    5 mm
  • Width
    3 in

Details

  • Backing Material
    PSA
  • Color
    Black, Yellow
  • Product Type
    Lane Marking Tape
  • UPC_NO
    691215048392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)