Motion
AHT-L-2472-SS
AHT-L-2472-SS
MI ITEM #05652947
MFR #AHT-L-2472-SS
List Price$2,391.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AHT-L-2472-SS
MI ITEM #05652947
MFR #AHT-L-2472-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,391.33/each for your price

Overview

Mfr description
AHT-L-2472-SS ADJUST STEP-MATE STAND -
  • Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct
  • Especially useful when multiple shift employees operate the same piece of machinery
  • Serrated style platforms ensure safe footing in most wet environments
  • Ergonomic matting deck style provides comfort for the operator who stands all day
  • The height of each leg can be adjusted individually to ensure proper working height
  • All sizes have four legs except the 60"-, 72"- and 96"-long models which have six legs
  • Uniform capacity is 500 lbs each
  • Welded construction

Specifications

  • Platform Length
    72 in
  • Raised Height
    7-3/4 in
  • Material
    Stainless Steel
  • Lowered Height
    5-3/4 in
  • Platform Surface Type
    Ergo Matting
  • Platform Width
    24 in
  • Platform Weight Capacity
    500 lb
  • Platform Size
    24 in x 72 in
  • UPC_NO
    691215071529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text