Motion
AHW-L-1948-SS
AHW-L-1948-SS
Mi Item #05652987
MFR #AHW-L-1948-SS
Price$1,910.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AHW-L-1948-SS
Mi Item #05652987
MFR #AHW-L-1948-SS

Mfr description
AHW-L-1948-SS ADJUST STEP-MATE STAND -
  • Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct
  • Especially useful when multiple shift employees operate the same piece of machinery
  • Serrated style platforms ensure safe footing in most wet environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.57/each

Specifications

Dimensions

  • Lowered Height
    6-3/4 in
  • Platform Length
    48 in
  • Platform Size
    19 in x 48 in
  • Platform Width
    19 in
  • Raised Height
    8-3/4 in

Details

  • Material
    Stainless Steel
  • Platform Surface Type
    Serrated
  • Platform Weight Capacity
    500 lb
  • UPC_NO
    691215071789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)