Motion
AHW-L-2460
AHW-L-2460
MI ITEM #05652997
MFR #AHW-L-2460
Price$517.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AHW-L-2460
MI ITEM #05652997
MFR #AHW-L-2460

Mfr description
AHW-L-2460 ADJUSTABLE WORK-MATE STAND
  • Minimizes fatigue by elevating workers to heights that are comfortable and ergonomically correct
  • Especially useful when multiple shift employees operate the same piece of machinery
  • Serrated style platforms ensure safe footing in most wet environments
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.67/each

Specifications

Dimensions

  • Lowered Height
    6-3/4 in
  • Platform Length
    60 in
  • Platform Size
    24 in x 60 in
  • Platform Width
    24 in
  • Raised Height
    8-3/4 in

Details

  • Material
    Steel
  • Platform Surface Type
    Serrated
  • Platform Weight Capacity
    500 lb
  • Standards Met
    ASTM A-36
  • UPC_NO
    691215002141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)