Motion
AIR-1000-LD-PSS
Manual Air-hydraulic Scissor Lift Cart - 10000 lbs Capacity, 12.13 to 35.50 in Height Range, 31.5 x 63.0 in Platform
Mi Item #05653006
MFR #AIR-1000-LD-PSS
Price$6,696.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 10000 lbs Capacity, 12.13 to 35.50 in Height Range, 31.5 x 63.0 in Platform
Mi Item #05653006
MFR #AIR-1000-LD-PSS

Mfr description
AIR-1000-LD-PSS HYDRAULIC STEEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,696.73/each

Specifications

Dimensions

  • Caster Size
    5 x 1-1/2 in
  • Height Range
    12.13 to 35.50 in Height Range
  • Length
    79.0000 in
  • Lowered Height
    12.13 in
  • Overall Length
    79.0000 in
  • Overall Size
    79.0000 x 31.5000 in
  • Raised Height
    35.50 in
  • Weight
    340 lbs
  • Width
    31.5000 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    31.5 x 63.0 in
  • Weight Capacity
    10000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)