Motion
AIR-1000-PSS
Manual Air-hydraulic Scissor Lift Cart - 10000 lbs Capacity, 15.75 to 35.50 in Height Range, 32.5 x 19.8 in Platform
Mi Item #05653007
MFR #AIR-1000-PSS
Price$4,904.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 10000 lbs Capacity, 15.75 to 35.50 in Height Range, 32.5 x 19.8 in Platform
Mi Item #05653007
MFR #AIR-1000-PSS

Mfr description
AIR-1000-PSS HYDRAULIC STEEL CART 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,904.96/each

Specifications

Dimensions

  • Caster Size
    6 x 2 in
  • Height Range
    15.75 to 35.50 in Height Range
  • Length
    46.0000 in
  • Lowered Height
    15.75 in
  • Overall Length
    46.0000 in
  • Overall Size
    46.0000 x 20.0000 in
  • Raised Height
    35.50 in
  • Weight
    181 lbs
  • Width
    20.0000 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    32.5 x 19.8 in
  • Weight Capacity
    10000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)