Motion
AIR-1500-D-PSS
Manual Air-hydraulic Scissor Lift Cart - 1500 lbs Capacity, 19.50 to 67.00 in Height Range, 24.0 x 47.3 in Platform
Mi Item #05653008
MFR #AIR-1500-D-PSS
Price$8,349.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 1500 lbs Capacity, 19.50 to 67.00 in Height Range, 24.0 x 47.3 in Platform
Mi Item #05653008
MFR #AIR-1500-D-PSS

Mfr description
AIR-1500-D-PSS HYDRAULIC STEEL CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,349.58/each

Specifications

Dimensions

  • Caster Size
    6 x 2 in
  • Height Range
    19.50 to 67.00 in Height Range
  • Length
    54.5000 in
  • Lowered Height
    19.50 in
  • Overall Length
    54.5000 in
  • Overall Size
    54.5000 x 24.0000 in
  • Raised Height
    67.00 in
  • Weight
    515 lbs
  • Width
    24.0000 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    24.0 x 47.3 in
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)