Motion
AIR-1750
Manual Air-hydraulic Scissor Lift Cart - 1750 lbs Capacity, 14.25 to 39.50 in Height Range, 20.0 x 39.5 in Platform
Mi Item #05653009
MFR #AIR-1750
Price$2,710.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 1750 lbs Capacity, 14.25 to 39.50 in Height Range, 20.0 x 39.5 in Platform
Mi Item #05653009
MFR #AIR-1750

Mfr description
AIR-1750 HYDRAULIC STEEL CART 1750 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,710.64/each

Specifications

Dimensions

  • Caster Size
    6 x 2 in
  • Height Range
    14.25 to 39.50 in Height Range
  • Length
    46.5000 in
  • Lowered Height
    14.25 in
  • Overall Length
    46.5000 in
  • Overall Size
    46.5000 x 20.0000 in
  • Raised Height
    39.50 in
  • Weight
    270 lbs
  • Width
    20.0000 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.0 x 39.5 in
  • Weight Capacity
    1750 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)