Motion
AIR-800-D
Manual Air-hydraulic Scissor Lift Cart - 800 lbs Capacity, 15.00 to 51.00 in Height Range, 20.0 x 35.5 in Platform
Mi Item #05653011
MFR #AIR-800-D
Price$2,176.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 800 lbs Capacity, 15.00 to 51.00 in Height Range, 20.0 x 35.5 in Platform
Mi Item #05653011
MFR #AIR-800-D

Mfr description
AIR-800-D HYDRAULIC STEEL CART 800 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.91/each

Specifications

Dimensions

  • Caster Size
    5 x 1-1/2 in
  • Height Range
    15.00 to 51.00 in Height Range
  • Length
    35.5000 in
  • Lowered Height
    15.00 in
  • Overall Length
    35.5000 in
  • Overall Size
    35.5000 x 20.2500 in
  • Raised Height
    51.00 in
  • Weight
    272 lbs
  • Width
    20.2500 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.0 x 35.5 in
  • Weight Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)