Motion
AIR-800-D-PSS
Manual Air-hydraulic Scissor Lift Cart - 800 lbs Capacity, 13.75 to 51.00 in Height Range, 20.0 x 35.5 in Platform
MI ITEM #05653012
MFR #AIR-800-D-PSS
Price$5,791.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air-hydraulic Scissor Lift Cart - 800 lbs Capacity, 13.75 to 51.00 in Height Range, 20.0 x 35.5 in Platform
MI ITEM #05653012
MFR #AIR-800-D-PSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,791.01/each

Specifications

Dimensions

  • Caster Size
    5 x 1-1/2 in
  • Height Range
    13.75 to 51.00 in Height Range
  • Length
    45.0000 in
  • Lowered Height
    13.75 in
  • Overall Length
    45.0000 in
  • Overall Size
    45.0000 x 20.5000 in
  • Raised Height
    51.00 in
  • Weight
    267 lbs
  • Width
    20.5000 in

Details

  • Actuation
    Air/Hydraulic
  • Lift Type
    Manual Air-Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.0 x 35.5 in
  • Weight Capacity
    800 lbs

Overview

Mfr description
AIR-800-D-PSS HYDRAULIC STEEL CART 800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought