Motion
A-LIFT-R
Hand Winch Lift Truck-Standard Fixed Straddle Design - Winch, 500 lbs Weight Capacity, 67 in Raised Height
MI ITEM #05653023
MFR #A-LIFT-R
Price$2,421.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Winch Lift Truck-Standard Fixed Straddle Design - Winch, 500 lbs Weight Capacity, 67 in Raised Height
MI ITEM #05653023
MFR #A-LIFT-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,421.61/each

Specifications

Dimensions

  • Lowered Height
    23-1/2 in
  • Overall Height Raised
    68-3/4 in
  • Overall Length
    35 in
  • Overall Width
    24 in
  • Raised Height
    67 in
  • Weight
    136 lbs

Details

  • Manufacturer Upc Number
    691215002219
  • Material
    Aluminum, Steel
  • Operation
    Winch
  • UPC_NO
    691215002219
  • Weight Capacity
    500 lbs

Overview

Mfr description
A-LIFT-R WINCH LIFT TRUCK FIXED
  • Compact lift trucks are used to lift material to and from shelves, move office equipment and install ceiling/wall appliances
  • Constructed of durable steel and aluminum
  • Rugged 4" wide by 1-3/4" thick steel forks measure 20-1/2" wide by 22" long overall
  • Hand-crank winch with reversible handle and hold-down device for securing the carriage during transport
  • Forks can be inverted to provide two different heights
  • Two 8" non-marking rear wheels, two 2" front swivel casters Standard Design
  • Fixed straddle width: 13"ID, 21-1/2"OD
  • Lowered height: 3-1/2" to 23-1/2"
  • Dimensions: 24"W x 35"L x 68"H Straddle Design
  • Adjustable straddle width: 21-1/2" to 36"ID and 29" to 44"OD
  • Lowered height: 1-1/4" to 21-1/4"
  • Dimensions: 29"W x 43"L x 68"H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought