Motion
A-LIFT-R-HP
Hand Winch Lift Truck-Standard Fixed Straddle Design - Winch, 400 lbs Weight Capacity, 117 in Raised Height
Mi Item #05653024
MFR #A-LIFT-R-HP
Price$1,967.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Winch Lift Truck-Standard Fixed Straddle Design - Winch, 400 lbs Weight Capacity, 117 in Raised Height
Mi Item #05653024
MFR #A-LIFT-R-HP

Mfr description
A-LIFT-R-HP WINCH LIFT TRUCK FIXED
  • Compact lift trucks are used to lift material to and from shelves, move office equipment and install ceiling/wall appliances
  • Constructed of durable steel and aluminum
  • Rugged 4" wide by 1-3/4" thick steel forks measure 20-1/2" wide by 22" long overall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,967.99/each

Specifications

Dimensions

  • Lowered Height
    23-1/2 in
  • Overall Height Raised
    67-5/16 in
  • Overall Length
    35 in
  • Overall Width
    24 in
  • Raised Height
    117 in
  • Weight
    140 lbs

Details

  • Manufacturer Upc Number
    691215002226
  • Material
    Aluminum, Steel
  • Operation
    Winch
  • UPC_NO
    691215002226
  • Weight Capacity
    400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)