Motion
A-LIFT-S
Hand Winch Lift Truck-Adjustable Straddle Design - Winch, 500 lbs Weight Capacity, 68-7/8 in Raised Height
Mi Item #05653025
MFR #A-LIFT-S
Price$2,979.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Winch Lift Truck-Adjustable Straddle Design - Winch, 500 lbs Weight Capacity, 68-7/8 in Raised Height
Mi Item #05653025
MFR #A-LIFT-S

Mfr description
A-LIFT-S WINCH LIFT TRUCK ADJUST
  • Compact lift trucks are used to lift material to and from shelves, move office equipment and install ceiling/wall appliances
  • Constructed of durable steel and aluminum
  • Rugged 4" wide by 1-3/4" thick steel forks measure 20-1/2" wide by 22" long overall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.85/each

Specifications

Dimensions

  • Lowered Height
    21-1/4 in
  • Overall Height Raised
    67-5/16 in
  • Overall Length
    42-1/2 in
  • Overall Width
    43-7/8 in
  • Raised Height
    68-7/8 in

Details

  • Manufacturer Upc Number
    691215002233
  • Material
    Aluminum, Steel
  • Operation
    Winch
  • UPC_NO
    691215002233
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)