Motion
ASP-36
MI ITEM #05653050
MFR #ASP-36
Your Price$444.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05653050
MFR #ASP-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$444.73/each(List $511.44)

Overview

Mfr description
ASP-36 ADJUSTABLE STEP STAND 2-STEP 36
  • Serrated surface provides maximum traction even in wet applications
  • Lowered step is 7" to 11", upper step is 7" higher than lower step
  • Capacity: 500 lbs

Specifications

  • Number of Steps
    2
  • Maximum Standing Height
    15-1/4 in
  • Material
    Steel
  • Step Width
    36-3/16 in
  • Weight Capacity
    500 lbs
  • Overall Size
    36-3/16 in x 22-7/8 in
  • 1St Step Height Range
    6 to 8-1/4 in
  • 2Nd Step Height Range
    13 to 15-1/4 in
  • Step Depth
    11-7/8"
  • Manufacturer Product Page
  • UPC_NO
    691215002851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text