Motion
ASP-36-SS
ASP-36-SS
Mi Item #05653055
MFR #ASP-36-SS
Price$2,043.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASP-36-SS
Mi Item #05653055
MFR #ASP-36-SS

Mfr description
ASP-36-SS ADJ SS STEP MATE STAND 2 STEP
  • Can be used as either a comfortable worker platform or a semi-permanent step
  • Individual step size is 12" deep
  • Serrated surface ensures safe footing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,043.16/each

Specifications

Dimensions

  • 1St Step Height Range
    6 to 8-1/4 in
  • 2Nd Step Height Range
    13 to 15-1/4 in
  • Maximum Standing Height
    15-1/4 in
  • Overall Size
    36-3/16 in x 22-7/8 in
  • Step Depth
    11-7/8"
  • Step Width
    36-3/16 in

Details

  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number of Steps
    2
  • UPC_NO
    691215083485
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)