Motion
ASP-60-SS
ASP-60-SS
MI ITEM #05653064
MFR #ASP-60-SS
List Price$2,803.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASP-60-SS
MI ITEM #05653064
MFR #ASP-60-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,803.21/each for your price

Overview

Mfr description
ASP-60-SS ADJ SS STEP MATE STAND 2 STEP
  • Can be used as either a comfortable worker platform or a semi-permanent step
  • Individual step size is 12" deep
  • Serrated surface ensures safe footing
  • Legs adjust individually by screwing them into or out of the leg base
  • Welded construction
  • Uniform capacity 500 lbs
  • Portability dolly kit (#05653068) allows for movement of multiple step units
  • Dolly features special brackets for use with step stands
  • Includes two pneumatic wheels for portability
  • Bolt-on portability kit (#05653069) allows Step-Mate Stands to be tilted and moved
  • Handle also serves as a single side hand railing for extra stability and balance while standing on top step
  • Includes handle and two rigid wheels
  • Steel construction with painted finish
  • Fits on 24"-, 36"- and 48"-wide units

Specifications

  • Number of Steps
    2
  • Maximum Standing Height
    15-1/4 in
  • Material
    Stainless Steel
  • Step Width
    59-3/4 in
  • Weight Capacity
    500 lbs
  • Overall Size
    59-3/4 in x 22-7/8 in
  • 1St Step Height Range
    6 to 8-1/4 in
  • 2Nd Step Height Range
    13 to 15-1/4 in
  • Step Depth
    11-7/8"
  • Manufacturer Product Page
  • UPC_NO
    691215083546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text