Motion
AT-10
Manual Hydraulic Scissor Lift Table - 200 lb Capacity, 11.25 to 29.50 in Height Range, 19.5 x 39.5 in Platform
MI ITEM #05653070
MFR #AT-10
List Price$3,104.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Table - 200 lb Capacity, 11.25 to 29.50 in Height Range, 19.5 x 39.5 in Platform
MI ITEM #05653070
MFR #AT-10

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,104.01/each for your price

Overview

Mfr description
AT-10 PNEUMATIC SCISSOR LIFT TABLE 200

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Table
  • Weight Capacity
    200 lbs
  • Actuation
    Air/Hydraulic
  • Raised Height
    29.50 in
  • Lowered Height
    11.25 in
  • Platform Dimensions W X L
    19.5 x 39.5 in
  • Weight
    184 lbs
  • Manufacturer Product Page
  • Height Range
    11.25 to 29.50 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text