1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
BALL-1F
Ball Transfer Bearing - Ball Series, 1.0000 in Ball Dia., Steel Ball Material
MI ITEM #
05653072
MFR #
BALL-1F
Price
$12.17
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Unit Conveying
Ball Transfers
VESTIL MANUFACTURING CO BALL-1F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
BALL-1F
Ball Transfer Bearing - Ball Series, 1.0000 in Ball Dia., Steel Ball Material
MI ITEM #
05653072
MFR #
BALL-1F
Mfr description
BALL-1F ZINC PLATED BALL TRANSFER STRIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.17
/each
Add to Cart
Specifications
Dimensions
Ball Diameter
1.0000 in
Overall Height
1.2500 in
Overall Width
2.5000 in
Weight
1 lbs
Details
Ball Material
Steel
Mounting
Flange
Series
Ball
UPC_NO
691215004381
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items