Motion
BALL-2036
Ball Transfer Platform - Ball Series, Steel Ball Material
Mi Item #05653073
MFR #BALL-2036
Price$1,075.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Transfer Platform - Ball Series, Steel Ball Material
Mi Item #05653073
MFR #BALL-2036

Mfr description
BALL-2036 CHROME BALL TRANSFER PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.80/each

Specifications

Dimensions

  • Overall Width
    20.8750 in
  • Weight
    33 lbs

Details

  • Ball Material
    Steel
  • Series
    Ball
  • UPC_NO
    691215004404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)