Motion
BALL-3060
Ball Transfer Platform - Ball Series, Steel Ball Material
Mi Item #05653075
MFR #BALL-3060
Price$2,371.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Transfer Platform - Ball Series, Steel Ball Material
Mi Item #05653075
MFR #BALL-3060

Mfr description
BALL-3060 CHROME BALL TRANSFER PLATFORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,371.91/each

Specifications

Dimensions

  • Overall Width
    30.0000 in
  • Weight
    91.58 lbs

Details

  • Ball Material
    Steel
  • Series
    Ball
  • UPC_NO
    691215004435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)