Motion
BALL-S60
Ball Transfer Strip - Ball Series, Steel Ball Material
Mi Item #05653079
MFR #BALL-S60
Price$228.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Transfer Strip - Ball Series, Steel Ball Material
Mi Item #05653079
MFR #BALL-S60

Mfr description
BALL-S60 CHROME BALL TRANSFER STRIP 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.78/each

Specifications

Dimensions

  • Overall Width
    2.7500 in
  • Weight
    15 lbs

Details

  • Ball Material
    Steel
  • Series
    Ball
  • UPC_NO
    691215004480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)