Motion
CART-1000-LD
Hydraulic Elevating Cart - Single Scissor, Steel Material, Single Foot Pump Speed, 1000 lbs Weight Capacity
Mi Item #05653088
MFR #CART-1000-LD
Price$1,956.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Elevating Cart - Single Scissor, Steel Material, Single Foot Pump Speed, 1000 lbs Weight Capacity
Mi Item #05653088
MFR #CART-1000-LD

Mfr description
CART-1000-LD HYDRAULIC SINGLE SCISSOR
  • Portable ergonomic elevating carts minimize worker bending and lifting
  • Material can be easily loaded onto cart from table, lowered to safe transporting height, and raised to unload at destination
  • Foot pump includes a soft-lowering down valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,956.92/each

Specifications

Dimensions

  • Caster Size
    5 in
  • Platform Size (W x L)
    31-1/2 x 63 in
  • Service Range
    15 to 36 in in
  • Weight
    349 lbs

Details

  • Cart Type
    Single Scissor
  • Caster Material
    Poly-on-Poly
  • Foot Pump Speed
    Single
  • Manufacturer Upc Number
    691215010207
  • Material
    Steel
  • UPC_NO
    691215010207
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)