Motion
CART-1000-TS
Hydraulic Elevating Cart - Single Scissor, Steel Material, Two Foot Pump Speed, 1000 lbs Weight Capacity
MI ITEM #05653090
MFR #CART-1000-TS
Price$1,431.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Elevating Cart - Single Scissor, Steel Material, Two Foot Pump Speed, 1000 lbs Weight Capacity
MI ITEM #05653090
MFR #CART-1000-TS

Mfr description
CART-1000-TS SINGLE HYDRA SCISSOR CART
  • Portable ergonomic elevating carts minimize worker bending and lifting
  • Material can be easily loaded onto cart from table, lowered to safe transporting height, and raised to unload at destination
  • Foot pump includes a soft-lowering down valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,431.63/each

Specifications

Dimensions

  • Caster Size
    5 in
  • Platform Size (W x L)
    19-3/4 x 32 in
  • Service Range
    15-1/2 to 35-1/2 in in
  • Weight
    221 lbs

Details

  • Cart Type
    Single Scissor
  • Caster Material
    Poly-on-Poly
  • Foot Pump Speed
    Two
  • Manufacturer Upc Number
    691215010238
  • Material
    Steel
  • UPC_NO
    691215010238
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)