Motion
CART-23-10-M
Manual Hydraulic Scissor Lift Cart - 1000 lbs Capacity, 11.00 to 31.25 in Height Range, 24.0 x 36.4 in Platform
MI ITEM #05653099
MFR #CART-23-10-M
Price$3,343.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 1000 lbs Capacity, 11.00 to 31.25 in Height Range, 24.0 x 36.4 in Platform
MI ITEM #05653099
MFR #CART-23-10-M

Mfr description
CART-23-10-M FOOT PUMP SCISSOR CART 1K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,343.12/each

Specifications

Dimensions

  • Caster Size
    4 x 2 in
  • Height Range
    11.00 to 31.25 in Height Range
  • Length
    58.8750 in
  • Lowered Height
    11.00 in
  • Overall Length
    53
  • Overall Size
    58.8750 x 36.0000 in
  • Raised Height
    31.25 in
  • Weight
    358 lbs
  • Width
    36.0000 in

Details

  • Actuation
    Hydraulic
  • Caster Material
    Phenolic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Number Of Pumps At High Low Speed
    54/29
  • Platform Dimensions W X L
    24.0 x 36.4 in
  • Weight Capacity
    1000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)