Motion
CART-23-15-DC
Electric Scissor Lift Cart - 1500 lbs Capacity, 12 V dc, Hydraulic Actuation, 11.25 x 32.00 in Height Range
Mi Item #05653100
MFR #CART-23-15-DC
Price$5,777.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Cart - 1500 lbs Capacity, 12 V dc, Hydraulic Actuation, 11.25 x 32.00 in Height Range
Mi Item #05653100
MFR #CART-23-15-DC

Mfr description
CART-23-15-DC DC POWERED SCISSOR CART
  • Solid steel constructions offers long lasting rugged use
  • Push handle is removable for user convenience
  • Phenolic casters with brakes make transportation easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,777.22/each

Specifications

Dimensions

  • Caster Size & Type
    (2) 4 x 2 in Rigid; (2) 4 x 2 in Swivel
  • Height Range
    11.25 x 32.00 in
  • Lowered Height
    11.25 in
  • Raised Height
    32.00 in
  • Wattage
    1600 W
  • Weight
    583 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Platform Material, Steel, Control Type, Hand Pendant, Battery Quantity, 1, DC Motor Voltage, 12 VDC, AC Battery Charger Voltage, 115 VAC, Freight Type, LTL Palletized
  • Caster Material
    Phenolic
  • Elevation Time
    16 sec
  • Lift Type
    Mobile
  • Motor Horsepower
    1.6 kW
  • Platform Dimensions W X L
    24.0 x 36.0 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)