Motion
CART-24-10-M
Manual Hydraulic Scissor Lift Cart - 1000 lbs Capacity, 9.25 to 42.50 in Height Range, 24.0 x 48.0 in Platform
Mi Item #05653103
MFR #CART-24-10-M
Price$3,870.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 1000 lbs Capacity, 9.25 to 42.50 in Height Range, 24.0 x 48.0 in Platform
Mi Item #05653103
MFR #CART-24-10-M

Mfr description
CART-24-10-M FOOT PUMP SCISSOR CART 1K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,870.69/each

Specifications

Dimensions

  • Caster Size
    4 x 2 in
  • Height Range
    9.25 to 42.50 in Height Range
  • Length
    69.3125 in
  • Lowered Height
    9.25 in
  • Overall Length
    69.50
  • Overall Size
    69.3125 x 36.1875 in
  • Raised Height
    42.50 in
  • Weight
    384 lbs
  • Width
    36.1875 in

Details

  • Actuation
    Hydraulic
  • Caster Material
    Phenolic
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Manufacturer Product Page
  • Number Of Pumps At High Low Speed
    63/31
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)