Motion
CART-24-15-DC
Electric Scissor Lift Cart - 1500 lbs Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 42.50 in Height Range
Mi Item #05653104
MFR #CART-24-15-DC
Price$6,317.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Cart - 1500 lbs Capacity, 12 V dc, Hydraulic Actuation, 9.25 x 42.50 in Height Range
Mi Item #05653104
MFR #CART-24-15-DC

Mfr description
CART-24-15-DC DC POWERED SCISSOR CART
  • Solid steel constructions offers long lasting rugged use
  • Push handle is removable for user convenience
  • Phenolic casters with brakes make transportation easy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,317.45/each

Specifications

Dimensions

  • Caster Size & Type
    (2) 4 x 2 in Rigid; (2) 4 x 2 in Swivel
  • Height Range
    9.25 x 42.50 in
  • Lowered Height
    9.25 in
  • Raised Height
    42.50 in
  • Wattage
    1600 W
  • Weight
    602 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Platform Material, Steel, Control Type, Hand Pendant, Battery Quantity, 1, Battery Charger Included, Yes, Safety Feature, Perimeter pinch-point guard, Safety Feature, Internal safety velocity fuse
  • Caster Material
    Phenolic
  • Elevation Time
    17 sec
  • Lift Type
    Mobile
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Supply Voltage
    12 V dc
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)