Motion
CART-24-15-M
Manual Hydraulic Scissor Lift Cart - 1500 lb Capacity, 9.25 to 42.50 in Height Range, 24.0 x 48.0 in Platform
MI ITEM #05653105
MFR #CART-24-15-M
List Price$4,449.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - 1500 lb Capacity, 9.25 to 42.50 in Height Range, 24.0 x 48.0 in Platform
MI ITEM #05653105
MFR #CART-24-15-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,449.35/each for your price

Overview

Mfr description
CART-24-15-M FOOT PUMP SCISSOR CART

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    1500 lbs
  • Actuation
    Hydraulic
  • Raised Height
    42.50 in
  • Lowered Height
    9.25 in
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Number Of Pumps At High Low Speed
    63/31
  • Caster Size
    4 x 2 in
  • Caster Material
    Phenolic
  • Overall Length
    69.50
  • Manufacturer Product Page
  • Height Range
    9.25 to 42.50 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text