Motion
CART-550-SS
Manual Scissor Lift Cart - 550 lbs Capacity, 9.7500 to 33.5000 in, 19.5000 x 31.5000 in Platform
MI ITEM #05653111
MFR #CART-550-SS
Price$9,539.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Scissor Lift Cart - 550 lbs Capacity, 9.7500 to 33.5000 in, 19.5000 x 31.5000 in Platform
MI ITEM #05653111
MFR #CART-550-SS

Mfr description
CART-550-SS SS HYDRAULIC CART 550LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,539.93/each

Specifications

Dimensions

  • Caster Size
    4.0000 in Dia x 1.2500 in W
  • Height Range
    9.7500 to 33.5000 in
  • Length
    41.3125 in
  • Lowered Height
    9.7500 in
  • Overall Length
    41.3125 in
  • Overall Size
    41.3125 x 21.2656 in
  • Raised Height
    33.5000 in
  • Weight
    134 lbs
  • Width
    21.2656 in

Details

  • Actuation
    Hydraulic
  • Caster Material
    Polyurethane
  • Lift Type
    Elevating Cart
  • Platform Dimensions W X L
    19.5000 x 31.5000 in
  • Weight Capacity
    550 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)