Motion
DIE-2430-48
DIE-2430-48
Mi Item #05653127
MFR #DIE-2430-48
Price$1,900.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIE-2430-48
Mi Item #05653127
MFR #DIE-2430-48

Mfr description
DIE-2430-48 ERGO MANUAL DIE TABLE 49.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,900.69/each

Specifications

Dimensions

  • Overall Height
    48 in
  • Overall Length
    34 in
  • Top Plate Length
    34 in
  • Turntable Size
    34 x 34 x 48 in

Details

  • Additional Details
    Caster with Floor Locks
  • Material
    Steel
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)