Motion
EHLT-2448-3-43
Electric Scissor Lift Table - 3000 lbs Capacity, 460 V ac, Hydraulic Actuation, 7.00 x 43.00 in Height Range
MI ITEM #05653129
MFR #EHLT-2448-3-43
Price$8,203.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - 3000 lbs Capacity, 460 V ac, Hydraulic Actuation, 7.00 x 43.00 in Height Range
MI ITEM #05653129
MFR #EHLT-2448-3-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,203.25/each

Specifications

Dimensions

  • Height Range
    7.00 x 43.00 in
  • Lowered Height
    7.00 in
  • Raised Height
    43.00 in
  • Stroke
    36.0000 in
  • Weight
    648 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Safety features include: electric toe guard to protect pinch points during lowering of the table, internal brass velocity fuse to maintain platform height in event of hose or fitting failure, 24V AC push-button hand control, maintenance prop, and upper travel limit switch to stop table at maximum height. 3000 psi hydraulic component rating.
  • Elevation Time
    16 sec
  • Lift Type
    Standard
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2.00 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    3000 lbs

Overview

Mfr description
EHLT-2448-3-43 ELECTRIC HYDRAULIC LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought