Motion
EHLTD-2-84
Double Scissor Lift Table - 2000 lbs Capacity, 12 in Lowered Height, 84 in Raised Height
MI ITEM #05653142
MFR #EHLTD-2-84
Price$15,625.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Scissor Lift Table - 2000 lbs Capacity, 12 in Lowered Height, 84 in Raised Height
MI ITEM #05653142
MFR #EHLTD-2-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,625.69/each

Specifications

Dimensions

  • Lowered Height
    12 in
  • Platform Size
    34 x 72 in
  • Raised Height
    84 in
  • Vertical Travel
    72 in

Details

  • Additional Details
    Achieve the extra reach you're looking for with our Double Scissor Lift Tables. These full featured electric hydraulic scissor lift tables are used by all types of manufacturing and warehouse facilities. Safety features include: electric toe guard to protect pinch points during lowering of the table, safety velocity fuse to stop falling due to loss of hydraulic pressure, 24VAC push-button hand control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. 2 HP, 460V, 3-phase, 60 Hz totally enclosed motor standard, other voltages available. 3000 psi hydraulic component rating.
  • Manufacturer Upc Number
    691215017701
  • UPC_NO
    691215017701
  • Weight Capacity
    2000 lbs

Overview

Mfr description
EHLTD-2-84 DOUBLE LEG SCISSOR LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought