Motion
EHLTD-3-70
Double Scissor Lift Table - 3000 lbs Capacity, 10 in Lowered Height, 70 in Raised Height
MI ITEM #05653143
MFR #EHLTD-3-70
List Price$14,567.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Scissor Lift Table - 3000 lbs Capacity, 10 in Lowered Height, 70 in Raised Height
MI ITEM #05653143
MFR #EHLTD-3-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,567.53/each for your price

Overview

Mfr description
EHLTD-3-70 DOUBLE LEG SCISSOR LIFT

Specifications

  • Weight Capacity
    3000 lbs
  • Lowered Height
    10 in
  • Platform Size
    34 x 72 in
  • Raised Height
    70 in
  • Vertical Travel
    60 in
  • Additional Details
    Achieve the extra reach you're looking for with our Double Scissor Lift Tables. These full featured electric hydraulic scissor lift tables are used by all types of manufacturing and warehouse facilities. Safety features include: electric toe guard to protect pinch points during lowering of the table, safety velocity fuse to stop falling due to loss of hydraulic pressure, 24VAC push-button hand control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. 2 HP, 460V, 3-phase, 60 Hz totally enclosed motor standard, other voltages available. 3000 psi hydraulic component rating.
  • Manufacturer Upc Number
    691215017718
  • UPC_NO
    691215017718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text