Motion
EHLTD-5-70
Double Scissor Lift Table - 5000 lbs Capacity, 10 in Lowered Height, 70 in Raised Height
Mi Item #05653147
MFR #EHLTD-5-70
Price$17,504.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Scissor Lift Table - 5000 lbs Capacity, 10 in Lowered Height, 70 in Raised Height
Mi Item #05653147
MFR #EHLTD-5-70

Mfr description
EHLTD-5-70 DOUBLE LEG SCISSOR LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,504.31/each

Specifications

Dimensions

  • Lowered Height
    10 in
  • Platform Size
    34 x 72 in
  • Raised Height
    70 in
  • Vertical Travel
    60 in

Details

  • Additional Details
    Achieve the extra reach you're looking for with our Double Scissor Lift Tables. These full featured electric hydraulic scissor lift tables are used by all types of manufacturing and warehouse facilities. Safety features include: electric toe guard to protect pinch points during lowering of the table, safety velocity fuse to stop falling due to loss of hydraulic pressure, 24VAC push-button hand control, maintenance prop, and upper travel limit switch to stop table at maximum height reducing motor wear. 2 HP, 460V, 3-phase, 60 Hz totally enclosed motor standard, other voltages available. 3000 psi hydraulic component rating.
  • Manufacturer Upc Number
    691215017756
  • UPC_NO
    691215017756
  • Weight Capacity
    5000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)