Motion
EHLTG-4450-2-36
Electric Scissor Lift Table - Ground Level, 2000 lbs Capacity, 208/230/460 V ac, Hydraulic Actuation, 0.50 x 36.00 in Height Range
MI ITEM #05653149
MFR #EHLTG-4450-2-36
Price$11,902.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Scissor Lift Table - Ground Level, 2000 lbs Capacity, 208/230/460 V ac, Hydraulic Actuation, 0.50 x 36.00 in Height Range
MI ITEM #05653149
MFR #EHLTG-4450-2-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,902.62/each

Specifications

Dimensions

  • Height Range
    0.50 x 36.00 in
  • Lowered Height
    0.50 in
  • Raised Height
    36.00 in
  • Weight
    1703 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Industrial quality, 56 Frame, 2 HP Motor delivers best torque with minimal amperage draw and maximum life. NEMA-1 Foot control with guard is standard (NEMA-4 Push button hand control is available) 24 Volt, fused control circuit.
  • Description Keyword
    Ground Level
  • Elevation Time
    40 sec
  • Lift Type
    Ground Level
  • Manufacturer Product Page
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    2.00 hp
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    44.0 x 50.0 in
  • Supply Voltage
    208/230/460 V ac
  • Weight Capacity
    2000 lbs

Overview

Mfr description
EHLTG-4450-2-36 GROUND LIFT SCISSOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought