Motion
EHLTT-3648-3-47
Scissor Lift - 3000 lbs Capacity, 11 in Lowered Height, 47 in Raised Height, 45° Tilt
MI ITEM #05653155
MFR #EHLTT-3648-3-47
Price$14,563.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scissor Lift - 3000 lbs Capacity, 11 in Lowered Height, 47 in Raised Height, 45° Tilt
MI ITEM #05653155
MFR #EHLTT-3648-3-47

Mfr description
EHLTT-3648-3-47 LIFT AND TILT SCISSOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,563.97/each

Specifications

Dimensions

  • Lowered Height
    11 in
  • Overall Size
    36" x 53"
  • Platform Length
    48 in
  • Platform Size
    36 x 48 in
  • Platform Width
    36 in
  • Raised Height
    47 in

Details

  • Additional Details
    Performs both lifting and tilting operations. Restraining chain and 12" high lip keep load in place during tilting. Safety features include: electric toe guard to shield worker from pinch points during lowering of table, brass velocity fuse in cylinder prevents table dropping due to hydraulic failure, 4 push-button hand pendent control on an 8 foot coil cord, and an upper limit switch to stop travel at maximum height to reduce motor wear and maintenance prop. End tilt standard, side tilt available. Optional accordion skirting available for both the lifting and tilting portions of the table.Steel Cradle is 12" high, open design allows loading/unloading from three sides.
  • Degree of Tilt
    45°
  • Lift Type
    Lift & Tilt Scissor Table
  • Motor Horsepower
    2 hp
  • UPC_NO
    691215017992
  • Weight Capacity
    3000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)